Beli genset mitsubishi di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CUMMINS Generator Diesel Set Open Type (Genset Diesel)
    Mulai

    Rp279.999.900

    CUMMINS Generator Diesel Set Open Type (Genset Diesel)
    atribut:
    • Speed (rpm): 1500
    • Type: Open Type
  2. HIGHLANDER Generator Diesel Set Open Type (Genset Diesel)
    Mulai

    Rp109.999.900

    HIGHLANDER Generator Diesel Set Open Type (Genset Diesel)
    atribut:
    • Rated Voltage (V): 230/400
    • Power (cos Ø): 0.8
    • Rated Speed (rpm): 1500
    • Rated Frequency (Hz): 50
    • Type: Open
  3. CUMMINS Generator Diesel Set Silent Type (Genset Diesel)
    Mulai

    Rp309.999.900

    CUMMINS Generator Diesel Set Silent Type (Genset Diesel)
    atribut:
    • Speed (rpm): 1500
    • Type: lent Type
  4. Mitsubishi Motor Three-Phase (Dinamo Motor Listrik)
    Mulai

    Rp14.999.900

    Mitsubishi Motor Three-Phase (Dinamo Motor Listrik)
    atribut:
    • Number of Poles: 4P
    • Mounting: Fully enclosed outer fan with indoor legs
  5. PERKINS Generator Diesel Set Silent Type (Genset Diesel)
    Mulai

    Rp169.999.900

    PERKINS Generator Diesel Set Silent Type (Genset Diesel)
    Deskripsi:
    Monotaro.id menyediakan produk generator tipe silent dengan merk Perkins, cocok dipakai untuk industri manufaktur dan konstruksi maupun lainnya, tersedia dengan harga kompetitif di website kami.
    atribut:
    • Speed (rpm): 1500
  6. Mitsubishi Four-Flute Super Square End Mill (Mata Pahat Frais Persegi)
    35%
    Mulai

    Rp649.900

    Mitsubishi Four-Flute Super Square End Mill (Mata Pahat Frais Persegi)
    atribut:
    • Surface Treatment: (Al, Ti) N Coating (MS)
  7. Mitsubishi Mstar End Mill 2-Flute (Mata Pahat Frais)
    39%
    Mulai

    Rp219.900

    Mitsubishi Mstar End Mill 2-Flute (Mata Pahat Frais)
    atribut:
    • Surface Treatment: (Al, Ti) N Coating (MS)
    • Twisting Angle: 30°
  8. PERKINS Generator Diesel Set Open Type (Genset Diesel)
    Mulai

    Rp109.999.900

    PERKINS Generator Diesel Set Open Type (Genset Diesel)
    atribut:
    • Speed (rpm): 1500
    • Type: Open Type
  9. Mitsubishi Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp5.699.900

    Mitsubishi Hand Pallet Truck (Troli Palet Manual)
    atribut:
    • Total Height (mm): 1224
    • Lowered Fork Height (mm): 85
    • Maximum Lifting Height (mm): 200
    • Type: Hand Pallet
  10. Mitsubishi Forklift Diesel (Truk Forklift)
    Mulai

    Rp289.999.900

    Mitsubishi Forklift Diesel (Truk Forklift)
    Deskripsi:
    The latest generation of GRENDiA continues to set the very highest standards for IC engine counter­balance trucks. The philosophy behind GRENDiA has always been simple: maximum productivity, minimal running costs, and legendary reliability.With its exceptional fuel economy, cutting-edge features, durable components and low-maintenance design, GRENDiA is the perfect example of this thinking.To that, Mitsubishi Forklift Trucks has added a host of ergonomic features to maximise comfort, control and precision. The result is a forklift that can be relied upon to deliver top performance, whatever the application, whatever the conditions.
    atribut:
    • Power Source: Diesel
    • Lift Height (mm): 3000
  11. BANDO V-Belt Green Seal E Type (Vanbelt)
    Mulai

    Rp709.900

    BANDO V-Belt Green Seal E Type (Vanbelt)
    Deskripsi:
    V-belt bando multiple green seal lebih cocok untuk diaplikasikan terhadap mesin – mesin yg ringan atau yang di oprasionalkan secara temporary (daya yg tidak terlalu besar, rpm sedang, serta temperatur lingkungan yg tidak terlampau tinggi +/- 60 degrees C).Features:- Material karet (rubber) pembentuk V – belt masih menggunakan karet alam (natural rubber).- Memiliki tingkat kemuluran (elongitas) yang lebih tinggi dibanding multiple red seal.- Memiliki tingkat keausan (abrasivitas) yang tinggi/kurang tahan terhadap gesekan pada permukaan dinding groove pulley.- Digunakan untuk temperatur sedang
    atribut:
    • Material: Rubber
    • Width (mm): 38
    • Angle (°): 40
    • Min Diameter Pulley (mm): 530
    • Thickness (mm): 23
  12. Denyo Generator Diesel Isuzu Engine (Genset Diesel)
    Mulai

    Rp599.999.900

    Denyo Generator Diesel Isuzu Engine (Genset Diesel)
    atribut:
    • Type: Silent
    • Phase: 3
    • Fuel Tank Capacity (L): 125
    • Dimension (L x W x H) (mm): 2200x880x1250
    • Engine Type: Isuzu BB-4BG1T
    • Rated Output (kVA): 50
    • Frequency (Hz): 50/60
    • Type of Fuel: Diesel
  13. LS Electric Earth Leakage Circuit Breaker Metasol EBS 400AF Series (ELCB)
    Mulai

    Rp11.999.900

    LS Electric Earth Leakage Circuit Breaker Metasol EBS 400AF Series (ELCB)
    Deskripsi:
    - EBS ELCB METASOL Series - Melindungi dari beban berlebih, Arus pendek & ground fault - Arus Nominal (In) 250A - 400A - Kapasitas pemutusan 50kA pada tegangan 415/460 VAC - Ampere Frame 400 AF - Nilai sisa Arus 30(2), 100/200/500mA - 3P & 4P - Ics = 100 % Icu - Tipe trip unit : Thermal magnetic - Earth Leakage Electronic - Standar IEC 60967-2
    atribut:
    • Type: EBS
    • Ampere Frame (A): 400
    • Rated Residual Current (mA): 100/200/500
Daftar Harga genset mitsubishi Terbaru October 2026
CUMMINS Generator Diesel Set Open Type (Genset Diesel)Rp279.999.900
HIGHLANDER Generator Diesel Set Open Type (Genset Diesel)Rp109.999.900
KRISBOW Generator Diesel (Genset Diesel)Rp21.999.900
CUMMINS Generator Diesel Set Silent Type (Genset Diesel)Rp309.999.900
Mitsubishi Motor Three-Phase (Dinamo Motor Listrik)Rp14.999.900
PERKINS Generator Diesel Set Silent Type (Genset Diesel)Rp169.999.900
Mitsubishi Four-Flute Super Square End Mill (Mata Pahat Frais Persegi)Rp649.900
Mitsubishi Mstar End Mill 2-Flute (Mata Pahat Frais)Rp219.900
PERKINS Generator Diesel Set Open Type (Genset Diesel)Rp109.999.900
SAKURA Plumie Retractable Ballpoint (Pulpen / Bolpoin)Rp33.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait